Statuary Bronze Closer 4021THBSTATLH
Mfr # 4021THBMPSTATLH
Zoro # G8217047
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb Push Side
Closer Type
Hold Open
Finish
Statuary Bronze
Hand Orientation
Left Hand
Includes
Thru Bolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4021THBMPSTATLH
Zoro #
G8217047
UPC #
-
Country of Origin
United States
Details
Item
Statuary Bronze Closer 4021THBSTATLH
Closer Mounting Style
Top Jamb Push Side
Closer Type
Hold Open
Finish
Statuary Bronze
Hand Orientation
Left Hand
Includes
Thru Bolts
Description
Statuary Bronze Closer 4021THBSTATLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.