
Surface Door Closer, Regular Arm, Adjustable Size 1-6, Metal Cover, Bright Brass, Left-Handed
Mfr # 4040XP-REG LH 632
Zoro # G616469434
product price:Â $1,204.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
4-1/4 in
Housing Length
16 in
Housing Height
5-3/4 in
Closer Series
4040
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-REG LH 632
Zoro #
G616469434
UPC #
197163367818
Country of Origin
Japan
Dimensions
Housing Depth
4-1/4 in
Housing Length
16 in
Housing Height
5-3/4 in
Details
Closer Series
4040
Hydraulic/Pneumatic
Hydraulic
Item
Surface Closers
Material
Brass
Finish
Bright Brass
Hand Orientation
Left-Handed
Closer Mounting Style
Regular
Closer Type
Surface
Color
Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.