Zoro Homepage

Wireless Receiver, 1 Channel

  • Mfr # 8310-865

  • Zoro # G0245393


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With
Powered Door Operators with Wireless Actuators
Standards
CE Certified
Height
1 3/8 in
Input Voltage
12/24V AC/DC
Operating Temp.
14 to 131F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310-865
Zoro #
G0245393
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/8 in
Width
9/16 in
Depth
2 3/4 in
Width (In.)
9/16"
Height (In.)
1-3/8
Overall Width
9/16 in
Overall Depth
2 3/4 in
Overall Height
1 3/8 in

Description

Electromagnetic Lock Activation Device, Type 1 Channel With Sequencing, Switch Action Not Applicable, Material Stainless Steel, Depth 2 3/4 in, Height 1 3/8 in, Width 9/16 in, Rating -, Input Voltage 12/24V AC/DC, Output -, Amps AC 30mA, Operating Temp. 14 to 131F, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards CE Certified, For Use With Powered Door Operators with Wireless Actuators, Includes Battery, Exit Device Type Not Applicable, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.