Chain Oil Reservoir, Aluminum, 7 in H

  • Mfr # RDB306-N-4

  • Zoro # G016552040


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Sight Diameter
1/4 in
Reservoir Cap. (Oz.)
9 oz
Capacity
9 fl oz
Bowl Diameter
3 in
Mounting Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB306-N-4
Zoro #
G016552040
UPC #
-
Country of Origin
United States

Dimensions

Sight Diameter
1/4 in
Bowl Diameter
3 in
Mounting Thread Size
5/8"-18
Overall Height
7 in
Unit Height
7 in
Overall Width
3 1/4 in
Thread Size
5/8-18 UNF
Width (In.)
3 in
Sight Dia. (In.)
3 in
Dia. (In.)
3 in
Height (In.)
7 in
Overall Depth
3 1/4 in

Details

Reservoir Cap. (Oz.)
9 oz
Capacity
9 fl oz
Function
Oiler
Item
Chain Oil Reservoir
Max. Operating Temp. (F)
250 Degrees F
Compatible with Series
RDB300 Series
Bowl Material
Plastic
For Use With
Lubrication of Machinery, Oil
Mounting Thread Type
UNF
Feed Type
Single
Type
Manual Control Chain Oiler
Operation
Manually Controlled
Resistance Properties
Shatter & Crack Resistant
Mounting Thread
5/8"-18
Temperature Rating - Maximum
140 Degrees F
Material
Aluminum, Buna N, Nylon
Vent Type
Open
Body Material
Aluminum
Fits
5/8-18 in UNF Connection
Product Type
Drip-Feed Chain Oilers
Features
Central Mounting Shank Facilitates Mounting to Customer Supplied Bracket, Easily Disassembled
Mounting Thread Gender
Female
Bowl Capacity
173 oz

Description

Chain Oil Reservoir, Reservoir Cap. (Oz.) 9 oz, Height (In.) 7 in, Width (In.) 3 in, Thread Size 5/8-18 UNF, Plastic, Capacity 9 fl oz, Function Oiler, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.