Chain Oil Reservoir, Aluminum, 9 1/2 in H
- Mfr # RDB309-N-4
- Zoro # G423943219
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Resistance Properties
Shatter & Crack Resistant
Overall Depth
4 1/2 in
Feed Type
Single
Overall Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDB309-N-4
- Zoro #
- G423943219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 4 1/2 in
- Overall Width
- 4 1/2 in
- Mounting Thread Size
- 5/8"-18
- Bowl Diameter
- 4 1/4 in
- Overall Height
- 9 1/2 in
- Sight Diameter
- 1/4 in
- Fits Chest Size
- Central Mounting Shank Facilitates Mounting to Customer Supplied Bracket, Easily Disassembled
Details
- Body Material
- Aluminum
- Resistance Properties
- Shatter & Crack Resistant
- Feed Type
- Single
- Vent Type
- Open
- Bowl Capacity
- 19 oz
- Operation
- Manually Controlled
- Temperature Rating - Maximum
- 140 Degrees F
- Mounting Thread Gender
- Female
- Features
- Central Mounting Shank Facilitates Mounting to Customer Supplied Bracket, Easily Disassembled
- Bowl Material
- Plastic
- Compatible with Series
- RDB300 Series
- Product Type
- Drip-Feed Chain Oilers
- Mounting Thread Type
- UNF
- Item
- Chain Oil Reservoir
- Compatible Series
- RDB300 Series
Description
Chain Oil Reservoir, Reservoir Cap. (Oz.) 32 oz, Height (In.) 7 in, Width (In.) 4 1/4 in, Thread Size 5/8-18 UNF, Plastic, Capacity 32 fl oz, Function Oiler, For Use With Lubrication of Machinery, Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.