Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Feed Reservoir, Aluminum, 10 in H

  • Mfr # RDF110-04

  • Zoro # G809885805


product price: $133.94
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
32 oz
Height (In.)
10 1/8 in
Width (In.)
4 1/4 in
Bowl Material
Plastic
Function
Feeds a Drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF110-04
Zoro #
G809885805
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
10 1/8 in
Width (In.)
4 1/4 in
Unit Height
10 1/8 in
Sight Dia. (In.)
4 1/4 in
Dia. (In.)
4 1/4 in
Thread Size
1/2 NPTF
Overall Width
4 1/2 in
Overall Depth
4 1/2 in
Bowl Diameter
4 1/4 in
Sight Diameter
1/2 in
Overall Height
10 in
Mounting Thread Size
1/2"

Details

Item
Drop Feed Reservoir
Reservoir Cap. (Oz.)
32 oz
Bowl Material
Plastic
Function
Feeds a Drop
Capacity
32 fl oz
For Use With
Lubrication of Machinery, Oil
Type
Drop Feed Reservoir
Outlet
1/8
Mounting Thread
1/2" NPTF
Fits
1/2 in NPTF Connection
Bowl Capacity
19 oz
Max. Operating Temp. (F)
140 Degrees F
Fluid Outlet (In.)
1/8 in
Material
Aluminum, Buna N, Glass
Compatible with Series
RDF Series
Operation
Manually Controlled
Mounting Thread Gender
Male
Vent Type
Open
Temperature Rating - Maximum
140 Degrees F
Resistance Properties
Shatter & Crack Resistant
Mounting Thread Type
NPTF
Body Material
Aluminum
Product Type
Drip-Feed Oiler
Feed Type
Single

Description

Drop Feed Reservoir, Reservoir Cap. (Oz.) 32 oz, Height (In.) 10 1/8 in, Width (In.) 4 1/4 in, Thread Size 1/2 NPTF, Plastic, Capacity 32 fl oz, Function Feeds a Drop, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.