Zoro Homepage

Drop Feed Reservoir, Aluminum, 12 in H

  • Mfr # RDF111-04

  • Zoro # G509885808


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
64 oz
Height (In.)
12 1/16 in
Width (In.)
5 1/2 in
Bowl Material
Plastic
Function
Feeds a Drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF111-04
Zoro #
G509885808
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12 1/16 in
Width (In.)
5 1/2 in
Sight Dia. (In.)
5 1/2 in
Unit Height
12 1/16 in
Dia. (In.)
5 1/2 in
Thread Size
1/2 NPTF
Overall Depth
5 3/4 in
Sight Diameter
1/2 in
Mounting Thread Size
1/2"
Overall Height
12 in
Bowl Diameter
5 1/2 in
Overall Width
5 3/4 in

Description

Drop Feed Reservoir, Reservoir Cap. (Oz.) 64 oz, Height (In.) 12 1/16 in, Width (In.) 5 1/2 in, Thread Size 1/2 NPTF, Plastic, Capacity 64 fl oz, Function Feeds a Drop, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.