Zoro Homepage

Drop Feed Reservoir, Aluminum, 7 1/2 in H

  • Mfr # RDF107-03

  • Zoro # G409885786


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
9 oz
Height (In.)
7 5/8 in
Width (In.)
3 in
Bowl Material
Plastic
Function
Feeds a Drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF107-03
Zoro #
G409885786
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 5/8 in
Width (In.)
3 in
Sight Dia. (In.)
3 in
Dia. (In.)
3 in
Thread Size
3/8 NPTF
Unit Height
7 5/8 in
Overall Height
7 1/2 in
Overall Depth
3 1/4 in
Overall Width
3 1/4 in
Bowl Diameter
3 in
Mounting Thread Size
3/8"
Sight Diameter
1/2 in

Details

Item
Drop Feed Reservoir
Reservoir Cap. (Oz.)
9 oz
Bowl Material
Plastic
Function
Feeds a Drop
Capacity
9 fl oz
For Use With
Lubrication of Machinery, Oil
Type
Drop Feed Reservoir
Outlet
1/8
Bowl Capacity
9 oz
Max. Operating Temp. (F)
140 Degrees F
Fluid Outlet (In.)
1/8 in
Material
Aluminum, Buna N, Glass
Mounting Thread
3/8" NPTF
Fits
3/8 in NPTF Connection
Feed Type
Single
Mounting Thread Type
NPTF
Vent Type
Open
Temperature Rating - Maximum
140 Degrees F
Body Material
Aluminum
Product Type
Drip-Feed Oiler
Mounting Thread Gender
Male
Compatible with Series
RDF Series
Operation
Manually Controlled
Resistance Properties
Shatter & Crack Resistant

Description

Drop Feed Reservoir, Reservoir Cap. (Oz.) 9 oz, Height (In.) 7 5/8 in, Width (In.) 3 in, Thread Size 3/8 NPTF, Plastic, Capacity 9 fl oz, Function Feeds a Drop, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.