Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Feed Reservoir, Aluminum, 9 in H

  • Mfr # RDF109-03

  • Zoro # G309885794


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
16 oz
Height (In.)
8 15/16 in
Width (In.)
3 1/2 in
Bowl Material
Plastic
Function
Feeds a Drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF109-03
Zoro #
G309885794
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
8 15/16 in
Width (In.)
3 1/2 in
Dia. (In.)
3 1/2 in
Unit Height
8 15/16 in
Thread Size
3/8 NPTF
Sight Dia. (In.)
3 1/2 in
Overall Height
9 in
Sight Diameter
1/2 in
Mounting Thread Size
3/8"
Overall Width
3 3/4 in
Bowl Diameter
3 1/2 in
Overall Depth
3 3/4 in

Details

Item
Drop Feed Reservoir
Reservoir Cap. (Oz.)
16 oz
Bowl Material
Plastic
Function
Feeds a Drop
Capacity
16 fl oz
For Use With
Lubrication of Machinery, Oil
Outlet
1/8
Type
Drop Feed Reservoir
Mounting Thread
3/8" NPTF
Bowl Capacity
19 oz
Material
Aluminum, Buna N, Glass
Fits
3/8 in NPTF Connection
Fluid Outlet (In.)
1/8 in
Max. Operating Temp. (F)
140 Degrees F
Body Material
Aluminum
Mounting Thread Gender
Male
Mounting Thread Type
NPTF
Compatible with Series
RDF Series
Resistance Properties
Shatter & Crack Resistant
Temperature Rating - Maximum
140 Degrees F
Product Type
Drip-Feed Oiler
Feed Type
Single
Vent Type
Open
Operation
Manually Controlled

Description

Drop Feed Reservoir, Reservoir Cap. (Oz.) 16 oz, Height (In.) 8 15/16 in, Width (In.) 3 1/2 in, Thread Size 3/8 NPTF, Plastic, Capacity 16 fl oz, Function Feeds a Drop, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.