Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Feed Reservoir, Aluminum, 9 in H

  • Mfr # RDF109-04

  • Zoro # G109885796


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
16 oz
Height (In.)
9 1/8 in
Width (In.)
3 1/2 in
Bowl Material
Plastic
Function
Feeds a Drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF109-04
Zoro #
G109885796
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
9 1/8 in
Width (In.)
3 1/2 in
Thread Size
1/2 NPTF
Dia. (In.)
3 1/2 in
Sight Dia. (In.)
3 1/2 in
Unit Height
9 1/8 in
Bowl Diameter
3 1/2 in
Sight Diameter
1/2 in
Mounting Thread Size
1/2"
Overall Depth
3 3/4 in
Overall Height
9 in
Overall Width
3 3/4 in

Details

Item
Drop Feed Reservoir
Reservoir Cap. (Oz.)
16 oz
Bowl Material
Plastic
Function
Feeds a Drop
Capacity
16 fl oz
For Use With
Lubrication of Machinery, Oil
Type
Drop Feed Reservoir
Fits
1/2 in NPTF Connection
Fluid Outlet (In.)
1/8 in
Material
Aluminum, Buna N, Glass
Outlet
1/8
Bowl Capacity
19 oz
Max. Operating Temp. (F)
140 Degrees F
Mounting Thread
1/2" NPTF
Feed Type
Single
Resistance Properties
Shatter & Crack Resistant
Mounting Thread Gender
Male
Product Type
Drip-Feed Oiler
Temperature Rating - Maximum
140 Degrees F
Body Material
Aluminum
Vent Type
Open
Compatible with Series
RDF Series
Mounting Thread Type
NPTF
Operation
Manually Controlled

Description

Drop Feed Reservoir, Reservoir Cap. (Oz.) 16 oz, Height (In.) 9 1/8 in, Width (In.) 3 1/2 in, Thread Size 1/2 NPTF, Plastic, Capacity 16 fl oz, Function Feeds a Drop, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.