Zoro Homepage

Flow Sight

  • Mfr # F301-04-01

  • Zoro # G2548296


product price: $269.99
/ea
Free Shipping & Returns

Key Features

NPT
1/2"-14
Max. Working Pressure (PSI)
130 @ 212
Max. Operating Temp.
212 Degrees F
Overall Length
4 1/4 in
Application
Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F301-04-01
Zoro #
G2548296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Sight Dia. (In.)
1 3/4 in
Mounting Thread Size
1/2"-14
Sight Diameter
1 3/4 in
Body Height
4.25 in

Details

Item
Wide View Flow Sight
NPT
1/2"-14
Max. Working Pressure (PSI)
130 @ 212
Max. Operating Temp.
212 Degrees F
Application
Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines
Features
Brass Body, Buna N Seals, Female x Female NPT, Tempered Borosilicate Sight Window
Product Type
Wide View Flow Sight
Mounting Thread Type
NPTF
Body Material
Brass
Mounting Thread Gender
Female
Sight Material
Borosilicate
Seal Material
Buna N
Number of Mounting Connections
1
Pressure Rating - Maximum
130 psi
Temperature Rating - Maximum
212 Degrees F
Includes Flow Indicator
Flow Indicator Included

Description

Wide View Flow Sight, -, 1/2 In.-14 NPT, Hex Dia. Flats (In.) -, Max. Working Pressure (PSI) 130 @ 212, Max. Operating Temp. 212 Degrees F, Sight Length (In.) -, Sight Dia. (In.) 1 3/4 in, Overall Length 4 1/4 in, Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines, Features Brass Body, Buna N Seals, Female x Female NPT, Tempered Borosilicate Sight Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.