Zoro Homepage

Full Flow Reservoir, Aluminum, 6 in H

  • Mfr # RFF104

  • Zoro # G010397128


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
32 oz
Height (In.)
6 in
Width (In.)
4 1/4 in
Bowl Material
Plastic
Function
Dispense Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFF104
Zoro #
G010397128
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6 in
Width (In.)
4 1/4 in
Overall Width
4 1/2 in
Sight Dia. (In.)
4 1/4 in
Dia. (In.)
4 1/4 in
Overall Height
6 in
Unit Height
6 in
Thread Size
5/8-18
Overall Depth
4 1/2 in
Mounting Thread Size
5/8"-18
Bowl Diameter
4 1/4 in

Details

Item
Full Flow Reservoir
Reservoir Cap. (Oz.)
32 oz
Bowl Material
Plastic
Function
Dispense Fluid
Capacity
32 fl oz
For Use With
Lubrication of Machinery, Oil
Outlet
1/8
Body Material
Aluminum
Material
Aluminum, Buna N, Polymer
Bowl Capacity
32 oz
Max. Operating Temp. (F)
140 Degrees F
Type
Gravity Feed Reservoir
Features
Rating is at Atmospheric Pressure
Fits
5/8-18 in Connection
Fluid Outlet (In.)
1/8 in
Mounting Thread
5/8"-18
Compatible with Series
RFF100 Series
Vent Type
Open
Resistance Properties
Shatter & Crack Resistant
Operation
Manually Controlled
Temperature Rating - Maximum
140 Degrees F
Mounting Thread Gender
Male
Product Type
Drip-Feed Oiler
Mounting Thread Type
NPTF
Feed Type
Single

Description

Full Flow Reservoir, Reservoir Cap. (Oz.) 32 oz, Height (In.) 6 in, Width (In.) 4 1/4 in, Thread Size 5/8-18, Plastic, Capacity 32 fl oz, Function Dispense Fluid, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.