Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gravity Feed Oil Reservoir, Alum, 5/8"UNF

  • Mfr # R112-08F

  • Zoro # G610354378


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Includes
Vented Fill Cap
Overall Height
10.2 in
Overall Width
5.5 in
Overall Length
10.2 in
Compatible with Series Family
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R112-08F
Zoro #
G610354378
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.2 in
Overall Width
5.5 in
Overall Length
10.2 in
Connection Size
5/8 in

Details

Item
Gravity Feed Oil Reservoir
Includes
Vented Fill Cap
Compatible with Series Family
100
Compatible with Series
R100
Body Material
Aluminum
Compatible with Brand
LDI Industries, Inc
Compatible with Pump Type
Metering Lubrication Pump
Compatible with Manufacturer Model Number
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
Connection Type
UNF
Product Type
Gravity Feed Reservoir
Compatible Manufacturer Part Number
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
Compatible Manufacturer Model Number
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
For Use With Mfr. Model Number
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
Compatible with Manufacturer Model No.
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
Compatible with Mfr. Model No.
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
For Use with Mfr Model Number
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
Compatible Pump Manufacturer Part Number
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
Compatible Mfr. Model Number
PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04

Description

Gravity Feed Oil Reservoir, Product Type Gravity Feed Reservoir, Compatible with Series R100, Body Material Aluminum, Connection Size 5/8 in, Connection Type UNF, Compatible with Manufacturer Model Number PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04, Compatible with Grainger Part Number 1TMR7, 1TMR8, 1TMR9, 1TMT3, 1TMT4, 1TMT5, Includes Vented Fill Cap, Compatible with Brand LDI Industries, Inc, Compatible with Pump Type Metering Lubrication Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.