Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gravity Feed Reservoir, 15 1/4 in H

  • Mfr # R113-04

  • Zoro # G610412054


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
128 oz
Height (In.)
15 1/4 in
Width (In.)
5 1/2 in
Bowl Material
Plastic
Function
Maintains Constant Level of Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R113-04
Zoro #
G610412054
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
15 1/4 in
Width (In.)
5 1/2 in
Thread Size
1/2 NPTF
Dia. (In.)
5 1/2 in
Unit Height
15 1/4 in
Sight Dia. (In.)
5 1/2 in
Mounting Thread Size
1/2"
Overall Height
15 1/4 in
Bowl Diameter
5 1/2 in
Overall Width
5 3/4 in
Overall Depth
5 3/4 in

Details

Item
Gravity Feed Reservoir
Reservoir Cap. (Oz.)
128 oz
Bowl Material
Plastic
Function
Maintains Constant Level of Oil
Capacity
128 fl oz
For Use With
Lubrication of Machinery, Oil
Max. Operating Temp. (F)
140 Degrees F
Type
Gravity Feed Reservoir
Mounting Thread
1/2" NPTF
Material
Aluminum, Buna N, Polymer, Stainless Steel
Bowl Capacity
128 oz
Fits
1/2 in NPTF Connection
Product Type
Drip-Feed Oiler
Mounting Thread Gender
Male
Temperature Rating - Maximum
140 Degrees F
Resistance Properties
Shatter & Crack Resistant
Compatible with Series
R100 Series
Vent Type
Open
Mounting Thread Type
NPTF
Body Material
Aluminum
Feed Type
Single
Operation
Manually Controlled

Description

Gravity Feed Reservoir, Reservoir Cap. (Oz.) 128 oz, Height (In.) 15 1/4 in, Width (In.) 5 1/2 in, Thread Size 1/2 NPTF, Plastic, Capacity 128 fl oz, Function Maintains Constant Level of Oil, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.