Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gravity Feed Reservoir, 6 1/2 in H

  • Mfr # R109-03

  • Zoro # G510070415


product price: $73.15
/ea

Key Features

Reservoir Cap. (Oz.)
12 oz
Height (In.)
6 7/16 in
Width (In.)
3 in
Bowl Material
Plastic
Function
Maintains Constant Level of Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R109-03
Zoro #
G510070415
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6 7/16 in
Width (In.)
3 in
Dia. (In.)
3 in
Unit Height
6 7/16 in
Thread Size
3/8 NPTF
Sight Dia. (In.)
3 in
Overall Height
6 1/2 in
Overall Depth
3 1/4 in
Mounting Thread Size
3/8"
Overall Width
3 1/4 in
Bowl Diameter
3 in

Details

Item
Gravity Feed Reservoir
Reservoir Cap. (Oz.)
12 oz
Bowl Material
Plastic
Function
Maintains Constant Level of Oil
Capacity
12 fl oz
For Use With
Lubrication of Machinery, Oil
Mounting Thread
3/8" NPTF
Bowl Capacity
12 oz
Material
Aluminum, Buna N, Polymer, Stainless Steel
Max. Operating Temp. (F)
140 Degrees F
Fits
3/8 in NPTF Connection
Type
Gravity Feed Reservoir
Feed Type
Single
Operation
Manually Controlled
Resistance Properties
Shatter & Crack Resistant
Product Type
Drip-Feed Oiler
Vent Type
Open
Body Material
Aluminum
Mounting Thread Type
NPTF
Compatible with Series
R100 Series
Temperature Rating - Maximum
140 Degrees F
Mounting Thread Gender
Male

Description

Gravity Feed Reservoir, Reservoir Cap. (Oz.) 12 oz, Height (In.) 6 7/16 in, Width (In.) 3 in, Thread Size 3/8 NPTF, Plastic, Capacity 12 fl oz, Function Maintains Constant Level of Oil, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.