Zoro Homepage

Gravity Feed Reservoir, Aluminum, 8 in H

  • Mfr # R111-03

  • Zoro # G210412027


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
32 oz
Height (In.)
7 15/16 in
Width (In.)
4 1/4 in
Bowl Material
Plastic
Function
Maintains Constant Level of Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R111-03
Zoro #
G210412027
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 15/16 in
Width (In.)
4 1/4 in
Sight Dia. (In.)
4 1/4 in
Thread Size
3/8 NPTF
Unit Height
7 15/16 in
Dia. (In.)
4 1/4 in
Overall Depth
4 1/2 in
Overall Width
4 1/2 in
Bowl Diameter
4 1/4 in
Overall Height
8 in
Mounting Thread Size
3/8"

Description

Gravity Feed Reservoir, Reservoir Cap. (Oz.) 32 oz, Height (In.) 7 15/16 in, Width (In.) 4 1/4 in, Thread Size 3/8 NPTF, Plastic, Capacity 32 fl oz, Function Maintains Constant Level of Oil, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.