Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir, Oil, 5/8 Oz

  • Mfr # RDF101-01

  • Zoro # G3144075


product price: $63.19
/ea

Key Features

Bowl Material
Plastic
Capacity
0.625 fl oz
Unit Height from Mount (In.)
4 9/16 in
Mounting Thread
1/8"
Bowl Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF101-01
Zoro #
G3144075
UPC #
-
Country of Origin
United States

Dimensions

Unit Height from Mount (In.)
4 9/16 in
Bowl Dia.
1 1/2 in
Unit Height
4 9/16 in
Bowl Dia. (In.)
1 1/2 in
Dia. (In.)
1 1/2 in
Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Mounting Thread Size
1/8"
Overall Height
4 1/2 in
Sight Diameter
3/4 in
Bowl Diameter
1 1/2 in

Details

Item
Drop Feed Manual Oil Reservoir
Bowl Material
Plastic
Capacity
0.625 fl oz
Mounting Thread
1/8"
Number of Feeds
0
Bowl Capacity
1 oz
Product Type
Drip-Feed Oiler
Body Material
Aluminum
Temperature Rating - Maximum
140 Degrees F
Compatible with Series
RDF Series
Feed Type
Single
Resistance Properties
Shatter & Crack Resistant
Mounting Thread Gender
Male
Vent Type
Open
Mounting Thread Type
NPTF
Operation
Manually Controlled

Description

Drop Feed Manual Oil Reservoir, Height (In.) -, Width (In.) -, Thread Size -, Bowl Dia. 1 1/2 in, Plastic, Capacity 0.625 fl oz, Function -, For Use With -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.