Solenoid Chain Oil Reservoir, 7 in H

  • Mfr # REB309-N-4-26

  • Zoro # G609984760


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
32 oz
Height (In.)
7 in
Width (In.)
5 11/16 in
Bowl Material
Plastic
Function
Oiler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REB309-N-4-26
Zoro #
G609984760
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 in
Width (In.)
5 11/16 in
Sight Dia. (In.)
3 1/2 in
Dia. (In.)
3 1/2 in
Thread Size
5/8-18 UNF
Unit Height
7 in
Overall Depth
4 1/2 in
Overall Height
7 in
Sight Diameter
1/4 in
Mounting Thread Size
5/8"-18
Overall Width
4 1/2 in
Bowl Diameter
4 1/4 in

Details

Item
Solenoid Controled Chain Oil Reservoir
Reservoir Cap. (Oz.)
32 oz
Bowl Material
Plastic
Function
Oiler
Capacity
32 fl oz
For Use With
Lubrication of Machinery, Oil
Type
Electro Chain Oiler
Fits
5/8-18 in UNF Connection
Material
Aluminum, Buna N, Nylon
Max. Operating Temp. (F)
250 Degrees F
Bowl Capacity
19 oz
Mounting Thread
5/8"-18
Features
Rating is at Atmospheric Pressure
Body Material
Aluminum
Operation
Solenoid Controlled
Resistance Properties
Shatter & Crack Resistant
Compatible with Series
REB Series
Mounting Thread Gender
Female
Temperature Rating - Maximum
140 Degrees F
Feed Type
Single
Product Type
Drip-Feed Chain Oilers
Vent Type
Open
Mounting Thread Type
UNF

Description

Solenoid Controled Chain Oil Reservoir, Reservoir Cap. (Oz.) 32 oz, Height (In.) 7 in, Width (In.) 5 11/16 in, Thread Size 5/8-18 UNF, Plastic, Capacity 32 fl oz, Function Oiler, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.