Solenoid Chain Oil Reservoir, 7 inH

  • Mfr # REB308-N-4-26

  • Zoro # G109984741


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
16 oz
Height (In.)
7 in
Width (In.)
5 5/8 in
Bowl Material
Plastic
Function
Oiler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REB308-N-4-26
Zoro #
G109984741
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 in
Width (In.)
5 5/8 in
Unit Height
7 in
Sight Dia. (In.)
3 1/2 in
Thread Size
5/8-18 UNF
Dia. (In.)
3 1/2 in
Mounting Thread Size
5/8"-18
Overall Width
3 3/4 in
Overall Height
7 in
Bowl Diameter
3 1/2 in
Sight Diameter
1/4 in
Overall Depth
3 3/4 in

Details

Item
Solenoid Controled Chain Oil Reservoir
Reservoir Cap. (Oz.)
16 oz
Bowl Material
Plastic
Function
Oiler
Capacity
16 fl oz
For Use With
Lubrication of Machinery, Oil
Fits
5/8-18 in UNF Connection
Type
Electro Chain Oiler
Mounting Thread
5/8"-18
Bowl Capacity
19 oz
Material
Aluminum, Buna N, Nylon
Features
Rating is at Atmospheric Pressure
Max. Operating Temp. (F)
250 Degrees F
Resistance Properties
Shatter & Crack Resistant
Mounting Thread Type
UNF
Body Material
Aluminum
Vent Type
Open
Compatible with Series
REB Series
Temperature Rating - Maximum
140 Degrees F
Product Type
Drip-Feed Chain Oilers
Mounting Thread Gender
Female
Feed Type
Single
Operation
Solenoid Controlled

Description

Solenoid Controled Chain Oil Reservoir, Reservoir Cap. (Oz.) 16 oz, Height (In.) 7 in, Width (In.) 5 5/8 in, Thread Size 5/8-18 UNF, Plastic, Capacity 16 fl oz, Function Oiler, For Use With Lubrication of Machinery, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.