Zoro Homepage

Thermometer, Dial

  • Mfr # G615-12-A-1

  • Zoro # G2965173


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Type
Closed Circuit Liquid Level Gage
Mounting Centers (In.)
12 in
Mounting Thread
1/2-20 UNF
Mounting
Front
Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G615-12-A-1
Zoro #
G2965173
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1 3/8 in
Sight Height
10 1/2 in
Body Height
13.62 in
Mounting Thread Size
1/2"-20
Body Width
1.5 in

Details

Item
Closed Circuit Liquid Level Gauge
Type
Closed Circuit Liquid Level Gage
Mounting Centers (In.)
12 in
Mounting Thread
1/2-20 UNF
Mounting
Front
Sight Glass
Borosilicate
Dial Range
0 to 300
Max. Operating Temp. (F)
250 Degrees F
Max. Operating PSI
125 psi
Construction
Aluminum
Dial Material
Stainless steel
Product Type
Closed Circuit Liquid Level Gauge
Mounting Thread Type
UNF
Sight Material
Borosilicate Glass
Seal Material
Buna N
Includes Thermometer
Thermometer Included
Mounting Centers
12 in
Compatible with Series
G615 Series
Mounting Thread Gender
Male
Pressure Rating - Maximum
125 psi
Body Material
Aluminum
Temperature Rating - Maximum
250 Degrees F
Mounting Style
2 Fastening Screws

Description

Closed Circuit Liquid Level Gauge, Closed Circuit Liquid Level Gage, Mounting Centers (In.) 12 in, 1/2-20 UNF Mounting Thread, Front Mounting, Max. Operating PSI 125 psi, Max. Operating Temp. (F) 250 Degrees F, Dial Range 0 to 300, Dial Material Stainless Steel, Dia. 1 3/8 in, Borosilicate Sight Glass, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.