Ldi Industries
Valve, Needle
Mfr # G608-12-A-1-4
Zoro # G3255077
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Valve
- Mounting Centers (In.) 12 in
- Mounting Thread 1/2 NPTF
- Mounting Front
- Construction Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- DESCO Metal-In Static Shield Bag, 12"x16", PK100 (13500)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- GB CIRCUIT ALERT WIRE STRPR (GST-55M)
- LDI INDUSTRIES Straight Oil Gage, Base Square (In.): 15/16 in (G323-4)
- LDI INDUSTRIES Closed Circuit Liquid Level Gauge (G613-05-A-1)
- LDI INDUSTRIES Vented Oil Gauge, 4-1/4 in. (G711-4)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- LDI INDUSTRIES Adapter, Pipe (G607-06-A-1-2)
- LDI INDUSTRIES Adapter, Pipe (G607-09-A-1-2)
- LDI INDUSTRIES Adapter, Pipe, Sight Glass: Borosilicate (G607-05-A-1-2)
- Ldi Industries Level Gauges