Zoro Homepage

Valve, Spray

  • Mfr # SV101

  • Zoro # G3497523


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. RVP102
Type
Air-Operated
Max. Pressure (PSI)
22 (Air); 10 (Liquid)
Material of Construction
Aluminum
Application
For Spraying Lubricant on Bearings, Rollers or Chains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV101
Zoro #
G3497523
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Overall Width
1 1/8 in
Overall Height
2 3/4 in
Inlet Thread Size
1/8"-27

Details

Item
Multi-Point Spray Valve
For Use With
Mfr. No. RVP102
Type
Air-Operated
Max. Pressure (PSI)
22 (Air); 10 (Liquid)
Material of Construction
Aluminum
Application
For Spraying Lubricant on Bearings, Rollers or Chains
Pattern Flow
Flat
Number of Feeds
1
Compatible with Manufacturer Model Number
RVP102
Pressure Rating - Maximum
22 psi
Inlet Thread Type
NPTF
Product Type
Multi-Point Spray Valve
Body Material
Aluminum
Inlet Thread Gender
Female
Spray Pattern Flow
Flat
Compatible with Series
RVP100 Series
Compatible Manufacturer Part Number
RVP102
Compatible Manufacturer Model Number
RVP102
Compatible with Manufacturer Model No.
RVP102
Compatible with Mfr. Model No.
RVP102
For Use with Mfr Model Number
RVP102
For Use With Mfr. Model Number
RVP102
Compatible Pump Manufacturer Part Number
RVP102
Compatible Mfr. Model Number
RVP102

Description

Multi-Point Spray Valve, Air-Operated, Flat Pattern Flow, Number of Feeds 1, Max. Pressure (PSI) 22 (Air); 10 (Liquid), Overall Length 2 5/8 in, Overall Width 1 1/8 in, For Use With Mfr. No. RVP102, Application For Spraying Lubricant on Bearings, Rollers or Chains, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.