LDR 012 4155CP-WS 1.5 GPM Chrome Dual Handle without Pop Up Lavatory Faucet

  • Mfr # 012 4155CP-WS

  • Zoro # G603683966


product price:  $36.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012 4155CP-WS
Zoro #
G603683966
UPC #
19442523497
Country of Origin
China

Description

Features
  • Quarter turn, washer less cartridges
  • Non-metallic construction
  • Double acrylic handles
  • Inlet tubes are approximately 2" from the bottom of the faucet
  • 4" distance between handles
  • 4" center set
Specifications
  • Finish: Chrome
  • Flow Rate: 1.5 GPM
  • Dimension: 6.75" H x 4.75" W x 1.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.