This item is Discontinued.

Ldr Industries LDR Global Industries 516 D5810 10 ft. Dishwasher Tubing; Black - 0.63 x 1 in. 516 D5810

LDR Global Industries 516 D5810 10 ft. Dishwasher Tubing; Black - 0.63 x 1 in. (Discontinued)

  • Mfr # 516 D5810
  • Zoro # G503984521
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
516 D5810
Zoro #
G503984521
UPC #
19442355456
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Dishwasher Tubing
  • Dishwasher discharge hose
  • Braiding provides high quality hose, less chance of blow-off
  • Use hose barbs and clamps
Specifications
  • Color: Black
  • Length: 10'
  • Size: 0.63" x 1"
  • Weight: 2.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.