This item is Discontinued.

Leading Edge Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC 48201

Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # 48201
  • Zoro # G8855637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48201
Zoro #
G8855637
UPC #
098319013545
Country of Origin
Thailand

Dimensions

Blade Dia.
48"
Max. Mounting Height
7 ft
Mounting Height
7 ft.
Down Rod Outside Dia.
7/8 in

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
315
Standards
cULus
Input Volts AC @ 60/50 Hz
120
Includes
8 in and 24 in Downrods, Secondary Support Cable
Item
Ceiling Fan
Blade Material - Fans
Steel
RPM
315 RPM
Speed Controllable
Yes
Housing Material - Fans
Steel
Fan Item
Ceiling Fan
Mount Type
Stem
Max. Ambient Temp.
105 Degrees F
Motor
Thermally Protected Permanent Split Capacitor
Blade Finish
White
Housing Color - Fans
White
High CFM
21,000
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Fan Voltage
120VAC
Full Load Watts
86
CFM @ 60 Hz
21,000
Fan Watts
86 W
Bearings
Permanently Sealed
Full Load Amps
0.85

Description

Ceiling Fan, 120V AC Voltage, 86 W Fan Watts, Phase 1, 315 RPM RPM, Max. Mounting Height 7 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes 8 in and 24 in Downrods, Secondary Support Cable, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.