This item is Discontinued.

Leading Edge Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC 48203

Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # 48203
  • Zoro # G8855752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48203
Zoro #
G8855752
UPC #
098319013576
Country of Origin
Thailand

Dimensions

Blade Dia.
48"
Max. Mounting Height
10 to 45 ft
Down Rod Outside Dia.
7/8 in
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
3
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
315/210/135
Standards
cULus
Speed Controllable
Yes
Mount Type
Stem
Includes
8 in and 24 in Downrods, Metal Blades, Secondary Support Cable
Input Volts AC @ 60/50 Hz
120
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Fan Watts
110 W
CFM @ 60 Hz
21,000 /11,000/6200
Motor
Thermally Protected Permanent Split Capacitor
High CFM
21,000
Blade Material - Fans
Steel
Blade Finish
White
Fan Item
Ceiling Fan
Max. Ambient Temp.
105 Degrees F
Fan Voltage
120VAC
Bearings
Permanently Sealed
Full Load Watts
86
Full Load Amps
0.85
Item
Ceiling Fan
Housing Material - Fans
Steel
RPM
315/210/135 RPM
Housing Color - Fans
White

Description

Ceiling Fan, 120V AC Voltage, 110 W Fan Watts, Phase 1, 315/210/135 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 3, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes 8 in and 24 in Downrods, Metal Blades, Secondary Support Cable, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.