This item is Discontinued.

Leading Edge Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC 56301RDP

Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # 56301RDP
  • Zoro # G8855707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56301RDP
Zoro #
G8855707
UPC #
098319013668
Country of Origin
Thailand

Dimensions

Blade Dia.
56"
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.
Down Rod Outside Dia.
7/8 in

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White
Number of Blades
3
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
275
Standards
cULus
Full Load Amps
1.0
RPM
275 RPM
Input Volts AC @ 60/50 Hz
120
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Max. Ambient Temp.
105 Degrees F
CFM @ 60 Hz
27,000
Fan Watts
110 W
Fan Item
Ceiling Fan
Fan Voltage
120VAC
Item
Ceiling Fan
Housing Color - Fans
White
Bearings
Permanently Sealed
Blade Finish
White
High CFM
27,000
Motor
Thermally Protected Permanent Split Capacitor
Full Load Watts
110
Mount Type
Stem
Blade Material - Fans
Steel
Speed Controllable
Yes
Housing Material - Fans
Steel
Includes
Secondary Support Cable and 24 in Downrod

Description

Ceiling Fan, 120V AC Voltage, 110 W Fan Watts, Phase 1, 275 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible Yes, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 24 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.