This item is Discontinued.

Leading Edge Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC CPF56

Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # CPF56
  • Zoro # G8855892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPF56
Zoro #
G8855892
UPC #
098319014948
Country of Origin
United States

Dimensions

Blade Dia.
56"
Max. Mounting Height
10 to 45 ft
Down Rod Outside Dia.
7/8 in
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
265
Standards
cULus
Fan Item
Ceiling Fan
Housing Material - Fans
Steel
High CFM
24,000
Housing Color - Fans
White
Mount Type
Stem
Max. Ambient Temp.
105 Degrees F
Input Volts AC @ 60/50 Hz
120
Full Load Amps
1.0
Bearings
Permanently Sealed
Fan Voltage
120VAC
Motor
Thermally Protected Permanent Split Capacitor
Item
Ceiling Fan
Blade Finish
White
CFM @ 60 Hz
24,000
Fan Watts
110 W
Includes
Secondary Support Cable and 12 in Downrod
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Speed Controllable
Yes
RPM
265 RPM
Full Load Watts
110
Blade Material - Fans
Steel

Description

Ceiling Fan, 120V AC Voltage, 110 W Fan Watts, Phase 1, 265 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 12 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.