This item is Discontinued.

Leading Edge Ceiling Fan, 60" Blade Dia., 1 Phase, 120 60011

Ceiling Fan, 60" Blade Dia., 1 Phase, 120 (Discontinued)

  • Mfr # 60011
  • Zoro # G8855691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60011
Zoro #
G8855691
UPC #
098319013651
Country of Origin
Thailand

Dimensions

Blade Dia.
60"
Max. Mounting Height
10 to 45 ft
Down Rod Outside Dia.
55/64"
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
Brown
Fan Housing Material
Steel
Housing Finish
Brown
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120
Phase
1
Hz
50/60
RPM @ 60 Hz
315
Standards
cULus
Full Load Watts
160
Fan Item
Ceiling Fan
Housing Material - Fans
Steel
Full Load Amps
1.4
Input Volts AC @ 60/50 Hz
120
Blade Material - Fans
Steel
CFM @ 60 Hz
46,000
Fan Watts
110
Bearings
Permanently Sealed
High CFM
46,000
Max. Ambient Temp.
105 Degrees F
Fan Voltage
120VAC
Motor
Thermally Protected Permanent Split Capacitor
Blade Finish
Brown
Speed Controllable
Yes
Item
Ceiling Fan
Housing Color - Fans
Brown
Mount Type
Stem
RPM
3272
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Includes
Secondary Support Cable and 24" Downrod

Description

Ceiling Fan, 120V AC Voltage, 110 Fan Watts, Phase 1, 315 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish Brown, Housing Finish Brown, Fan Blade Color Brown, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 55/64 in Down Rod Outside Dia., Includes Secondary Support Cable and 24 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.