This item is Discontinued.

Leading Edge Ceiling Fan, 60" Blade Dia., 1 Phase, 120 60111

Ceiling Fan, 60" Blade Dia., 1 Phase, 120 (Discontinued)

  • Mfr # 60111
  • Zoro # G8855743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60111
Zoro #
G8855743
UPC #
685360151656
Country of Origin
Thailand

Dimensions

Blade Dia.
60"
Max. Mounting Height
10 to 45 ft
Down Rod Outside Dia.
55/64"
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120
Phase
1
Hz
50/60
RPM @ 60 Hz
280
Standards
cULus
Mount Type
Stem
Full Load Amps
6.4
CFM @ 60 Hz
41,000
Max. Ambient Temp.
105 Degrees F
High CFM
41,000
Includes
Secondary Support Cable and 12" Downrod
Item
Ceiling Fan
Bearings
Permanently Sealed
Blade Finish
White
Housing Color - Fans
White
Housing Material - Fans
Steel
Fan Item
Ceiling Fan
Input Volts AC @ 60/50 Hz
120
RPM
280
Speed Controllable
Yes
Full Load Watts
160
Fan Watts
86
Motor
Thermally Protected Permanent Split Capacitor
Blade Material - Fans
Steel
Fan Voltage
120VAC
Housing Finish - Fans
Expoxy Enamel Over Powder Primer

Description

Ceiling Fan, 120V AC Voltage, 86 Fan Watts, Phase 1, 280 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 55/64 in Down Rod Outside Dia., Includes Secondary Support Cable and 12 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.