This item is Discontinued.

Leading Edge Ceiling Fan, 60" Blade Dia., 1 Phase, 120V AC 60001

Ceiling Fan, 60" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # 60001
  • Zoro # G8855682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60001
Zoro #
G8855682
UPC #
098319885319
Country of Origin
Thailand

Dimensions

Blade Dia.
60"
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.
Down Rod Outside Dia.
7/8 in

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
315
Standards
cULus
Housing Color - Fans
White
Fan Item
Ceiling Fan
Blade Finish
White
Blade Material - Fans
Steel
Speed Controllable
Yes
High CFM
46,000
Fan Voltage
120VAC
CFM @ 60 Hz
46,000
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Housing Material - Fans
Steel
Mount Type
Stem
Full Load Watts
160
RPM
315 RPM
Full Load Amps
1.4
Input Volts AC @ 60/50 Hz
120
Item
Ceiling Fan
Includes
Secondary Support Cable and 24 in Downrod
Bearings
Permanently Sealed
Max. Ambient Temp.
105 Degrees F
Motor
Thermally Protected Permanent Split Capacitor
Fan Watts
160 W

Description

Ceiling Fan, 120V AC Voltage, 160 W Fan Watts, Phase 1, 315 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 24 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.