This item is Discontinued.

Leading Edge Ceiling Fan Guard, 52in. dia., Steel, 4 ga. 28002

Ceiling Fan Guard, 52in. dia., Steel, 4 ga. (Discontinued)

  • Mfr # 28002
  • Zoro # G8855804
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28002
Zoro #
G8855804
UPC #
098319013828
Country of Origin
Thailand

Dimensions

Outside Dia.
52"
Guard Dia.
52 in

Details

Gauge
4
Material
Steel
Mounts
Directly to Fan Downrod
Includes
Assembly and Mounting Hardware
Finish
Chromed
Item
Ceiling Fan Guard
For Use With
Ceiling Fans

Description

Ceiling Fan Guard, Fan Accessory Type Ceiling Fan Guard, For Use With Ceiling Fans, Guard Dia. 52 in, Material Steel, Fan Accessory Finish Chrome, Gauge 4, Mounts Directly to Fan Downrod, Includes Assembly and Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.