This item is Discontinued.

Leak King Airconditioner Condensate Drip Pan and Hot Water Heater Alarm ACDP-A

Airconditioner Condensate Drip Pan and Hot Water Heater Alarm (Discontinued)

  • Mfr # ACDP-A
  • Zoro # G410191401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACDP-A
Zoro #
G410191401
UPC #
861378000333
Country of Origin
United States

Description

The ACDP-A A/C Condensate and Hot Water Heater Leak Alarm is a simple, reliable, device that provides years of trouble-free operation and protection for these dual systems while saving hours of water leak damage maintenance time and cost. It has no floats to corrode or hang up as it utilizes 2 of our patented 30 in. flat flexible ribbon sensors that offer superior wide area water leak coverage. One sensor mounts at the A/C unit and the second one mounts at the HWH drain. When it senses a water leak it sets of the 100 decibel alarm. This alerts local personnel so they can report, or fix, the leak. The leak alarm is powered by a 9 vdc battery not included. The easy to mount sensors can be mounted externally as a leak monitor or in the drip pan as a level monitor. The housing can be stand alone or wall mounted. A 6 in. pigtail with connector is packaged with the unit so the second sensor can be easily spliced into the circuit using quick connectors or 22-Gauge wire nuts.No moving parts to corrode or jam up; the patented 30 in. x 1 in. flat flexible ribbon dual sensors provide superior wide area coverage and can be mounted as an external monitor or in the pan as a level sensor; it will activate with the smallest drop of waterReliable device is a mainstay for protecting the dual system, cooling coil over HWH, arrangements in many of today's apartment complexes; 9 vdc battery powered it will activate continuously for approximately 50 hours; it can also be used as a single systemReliable inexpensive protection from condensate water leaks that cause costly water leak damage repairs and use up maintenance man hours that could be used elsewhere; helps protect against insurance premium increases, provides peace of mind and save hours of maintenance time and costEasy to install and maintain. the alarm housing can be wall mounted or stand alone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.