Zoro Homepage
This item is Discontinued.
Leaksmart 1.25 in. Automatic Water Shut-Off Valve 8850200

1.25 in. Automatic Water Shut-Off Valve (Discontinued)

  • Mfr # 8850200
  • Zoro # G510191370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8850200
Zoro #
G510191370
UPC #
28905885027
Country of Origin
United States

Description

The LeakSmart Valve connects directly to the main water supply and automatically shuts off the water in less than 5 seconds in the event of a leak. The LeakSmart Valve is a full-port brass valve. Every 22 days the valve automatically conducts a cleaning cycle.Patented, motorized, solid brass full port valve with a brass stem and chrome plated brass ball that turns off the main water supply within 5 seconds of a leak being detectedColored green and red LED lights on display indicate open or closed valve statusAccommodates different pipe installations male and female NPT threaded, Pro - Press connection or PEX tubing and materialsAutomatic 22-day cleaning cycle to prevent mineral build-up and ensure system checkComes with battery back-up in case of power outage. This product can expose you to chemicals includingphthalates and lead which are known to the State ofCalifornia to cause cancer, birth defects or otherreproductive harm. For more information go towww.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.