Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaktite 5GLSKD White Plastic Industrial Pail - 5 Gallon

  • Mfr # 748756

  • Zoro # G704146612


product price: $29.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748756
Zoro #
G704146612
UPC #
-
Country of Origin
United States

Description

Features
  • Product type - Industrial Pail
  • Capacity - 5 Gallon
  • Color - White
  • Material - Plastic
  • Made Of Heavy Duty Polyethylene
  • Reinforced Rim Design For Added Strength
  • Solvent Resistant
  • Use Lids Item No.748-764 And No.834-762
  • Dimension - 12 x 12 x 14.8 in.
  • Item weight - 1.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.