Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Liner, Cap. 2 gal

  • Mfr # 1045072

  • Zoro # G713343217


product price: $5.19
/ea

Key Features

Capacity
2 gal
Material
HDPE
For Use With
2 gal Pails
Color
Natural/Clear
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1045072
Zoro #
G713343217
UPC #
084305359148
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Length
10 1/4 in
Overall Width
10 1/4 in
Overall Height
9 in
Diameter
10 1/4 in

Details

Item
Paint Liner
Capacity
2 gal
Material
HDPE
For Use With
2 gal Pails
Color
Natural/Clear
Bucket Type
Pail
Liner Type
Molded Liners

Description

PAIL LINER 2 GALLON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.