Zoro Homepage
This item is Discontinued.
Leapers UTG 38in KIS Homeland Security Gun Case-Black PVC-KIS38B2

UTG 38in KIS Homeland Security Gun Case-Black (Discontinued)

  • Mfr # PVC-KIS38B2
  • Zoro # G100912651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-KIS38B2
Zoro #
G100912651
UPC #
4712274520790
Country of Origin
Unknown

Description

The Leapers UTG 38 inch KIS Homeland Security Gun Case features a durable 600D polyester construction. The front zippered pouch has a hook and loop closure for storing mags, ammo, cleaning supplies, and other accessories and features a clear name tag holder. The padded interior on each side of the main compartment provides maximum protection from dents and scratches. This gun case also has a durable 1.5 inch wide adjustable shoulder strap for hands free transportation and durable 1.5 inch wiede two-piece carry handle for immediate grab and go. The D-rings allow for wall hanger storage. The KIS Homeland Security Gun Case has dual number 8 heavy duty lockable zippers. The main compartment has a size of 38 inches long and 11 inches in height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.