This item is Discontinued.

Leapers UTG 3.9in Ambidextrous Pocket Holster-Black PVC-HP39

UTG 3.9in Ambidextrous Pocket Holster-Black (Discontinued)

  • Mfr # PVC-HP39
  • Zoro # G000912409
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVC-HP39
Zoro #
G000912409
UPC #
4712274528925
Country of Origin
Unknown

Description

The Leapers UTG 3.9 inch Ambidextrous Pocket Holster features an ambidextrous design with a closed bottom. The integral nonslip bands keep the holster in your pocket during draw. The integral front and back pockets are ideal for concealed carry, ID cards, etc. This holster is 3.9 incehs x 5.6 inches in size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.