Shop LEARNING ADVANTAGE
See all product information
Create Account
Dry Erase Boards, Number Bond, 10PK
- Mfr # 7300
- Zoro # G423723569
product price:Â
$
27.39
/pk of 10, $2.74/ea
Key Features
Board Frame Material
Plastic
Board Color
White
Includes
10 Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300
- Zoro #
- G423723569
- UPC #
- 819852013003
- Country of Origin
- China
- Board Frame Material
- Plastic
- Board Color
- White
- Includes
- 10 Boards
Description
Students explore pairs of numbers that make up a given number. Measuring 9" x 12", these plastic dry erase boards are printed on one side and blank on the other. Set of 10. Students see the inverse relationship between addition and subtraction when using number bonds. Knowledge of number bonds is essential when it comes to harder calculations involving addition and subtraction. These dry erase boards can be used in a variety of mathematical and verbal activities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.