Plastic Framed Metal Whiteboard, 9.5 x 13, Set of 4
- Mfr # 90564
- Zoro # G5223557
product price:Â
$
35.99
/ea
Key Features
Material
magnet, plastic
Recommended Age
4+ Years
Color
Assorted
Recommended Grade
PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90564
- Zoro #
- G5223557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Material
- magnet, plastic
- Recommended Age
- 4+ Years
- Color
- Assorted
- Recommended Grade
- PK+
Description
Magnetic pieces will adhere to these Magnetic Plastic Framed Whiteboards. Dry erase markers wipe cleanly from the surface. Plastic frame is ribbed for easy grasping and has rounded corners for safety. Large 9.5" x 13" (24 x 33cm) size is great for individual or small group use. Set of 4 in red, yellow, green and blue. These boards do double-duty allowing magnets to stick to the board for patterning and other activities and whiteboard feature allows students to write with dry erase pens to save paper. These lapboards are perfect for an on-the-go travel activity or for use when desks or tabletops aren't accessible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.