Magnetic Dry Erase Straight Edge - 24"
- Mfr # 7593
- Zoro # G223723806
product price:Â
$
19.15
/ea
Key Features
Size
24 in
Gauge Case Material
Magnet, Plastic
Includes
1 Dry Erase Straight Edge
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7593
- Zoro #
- G223723806
- UPC #
- 832382004938
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 24 in
Details
- Gauge Case Material
- Magnet, Plastic
- Includes
- 1 Dry Erase Straight Edge
- Color
- Multi
Description
In addition to accurate measurements and precise construction, this tool is magnetic, securing to metal surfaces. Perfect for drawing angles and shapes for demonstration. Constructed of quality plastic, this instrument is durable and affordable. For teacher use only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.