Chalkboard Compass - Demonstration Size
- Mfr # 7596
- Zoro # G923723670
product price:Â
$
24.49
/ea
Key Features
Color
Yellow
Gauge Case Material
Plastic, Rubber
Includes
1 Compass
Size
17 in long legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7596
- Zoro #
- G923723670
- UPC #
- 819852015960
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 17 in long legs
Details
- Color
- Yellow
- Gauge Case Material
- Plastic, Rubber
- Includes
- 1 Compass
Description
Draws circles over 50" in diameter for whiteboard or chalkboard demonstration. Constructed of quality plastic. Includes adjustable attachment for use with chalk or markers and attachments for various mounting possibilities such as suction cup, rubber tip, and steel tip. Legs measure 17" long. Rubber pad in joint helps lock the compass legs in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.