Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pattern Block Cards, Set of 20

  • Mfr # 7149

  • Zoro # G7554017


product price: $18.09
/ea

Key Features

Material
Paper
Color
Multi
Recommended Age
5-11 Years
Recommended Grade
Grade K-5
Includes
20 double-sided cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7149
Zoro #
G7554017
UPC #
832382004976
Country of Origin
Taiwan, Province of China

Details

Material
Paper
Color
Multi
Recommended Age
5-11 Years
Recommended Grade
Grade K-5
Includes
20 double-sided cards

Description

Two levels of difficulty make these pattern block cards perfect for the beginning or intermediate student. Ideal for matching skill practice and fitting shapes together! Includes 20 durable, double-sided 8.28" x 11.69" cards in a reclosable bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.