Zoro Homepage

Pattern Block Trays - Set of 2

  • Mfr # 102842

  • Zoro # G701242805


product price: $14.95
/ea

Key Features

Material
Plastic
Color
Black
Recommended Age
4-7 years
Recommended Grade
Grade PK-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102842
Zoro #
G701242805
UPC #
832382003139
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Black
Recommended Age
4-7 years
Recommended Grade
Grade PK-2
Includes
1 hexagon plastic tray, 1 triangle plastic tray

Description

Encourage creative design combinations with pattern blocks! Each tray is made of sturdy plastic. Pattern blocks sold separately. Triangle tray sides measures 13.9". The Hexagon tray sides measure 6.5" L. Lips on trays keep pattern blocks from sliding off. Can be used with plastic and wood pattern blocks and both thicknesses (.5 cm and 1 cm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.