Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A to Z Mini Foods

  • Mfr # LER6795

  • Zoro # G416038823


product price: $26.65
/ea

Key Features

Material
Plastic
Includes
27 Pieces
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LER6795
Zoro #
G416038823
UPC #
765023067958
Country of Origin
China

Details

Material
Plastic
Includes
27 Pieces
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor

Description

Looking for an easy way to help kids learn early letter skills? Check out these adorable mini alphabet play foods! Each of these 26 soft plastic minis correspond with a different letter of the alphabet-from an adorable apple to a zesty zucchini, it's a delicious way to learn the ABCs! How do these play foods help kids learn? An illustrated fold-out menu helps kids build vocabulary and imaginative pretend play skills as they learn their letters. Best of all, a reusable storage bucket for easy cleanup. Sized for little hands and made from durable plastic, these play foods also help kids strengthen their fine motor skills! The A to Z Mini Foods make an easy addition to play kitchens, preschool toys, and Montessori toys for kids. The A to Z Mini Foods help kids develop early language and letter skills. The largest piece in this set the reusable storage bucket measures 5.5"D x 8.5"H. Age 3+/Grade PreK+


  • What Do Kids Learn?: Discover a delicious way to learn the ABCs with 26 soft plastic mini play foods from apple to zucchini!
  • Build Foodie Vocabulary: Reinforce new letter skills with the full-color illustrations on this sorting toy's vocabulary poster!
  • Built-In Storage: After pretend play is done, this set's reusable storage bucket makes cleanup easy!
  • Works with Play Kitchens: Made from durable plastic, this fun learning food also makes a great addition to mini kitchen playsets at home or in the classroom!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.