Zoro Homepage

Alphabee Activity Set, 44-Piece Set

  • Mfr # LER3787

  • Zoro # G316514069


product price: $33.89
/ea

Key Features

Recommended Grade
Grade PK+
Material
Plastic
Includes
44 Pieces
Recommended Age
2+ years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER3787
Zoro #
G316514069
UPC #
765023037876
Country of Origin
China

Details

Recommended Grade
Grade PK+
Material
Plastic
Includes
44 Pieces
Recommended Age
2+ years
Color
Multicolor

Description

What's the buzz? Learning your ABCs, 123s, and shapes! Introducing letter, number, and shape recognition is easy with AlphaBee from Learning Resources. This friendly bumblebee carrying case opens to reveal a three-in-one learning activity set. Forty colorful, double-sided tiles printed with letters, numbers, and shapes snap snugly into place, helping kids build fine motor skills while also developing familiarity with the alphabet and more. Kids can spell simple words like "dog" or "cat," match uppercase letter with their lowercase counterparts, or pair the number of sides of a shape with the corresponding number. The set is great for free play and focused lessons alike; included activity cards extend the learning experience with fun suggested lessons. AlphaBee also helps kids take learning with them wherever they go. With a sturdy latch and handle sized for little hands, the cute on-the-go carrying case is ready for travel in the car and beyond.- Kids build early letter, number, and shape recognition with friendly bee activity set that also boosts fine motor skills- Includes tiles printed with uppercase and lowercase letters, as well as numbers and popular shapes- Activity cards offer fun educational lessons and suggestions to extend learning fun- Sturdy latch and handle helps kids take learning with them wherever they go


  • Kids build early letter, number, and shape recognition with friendly bee activity set that also boosts fine motor skills
  • Includes tiles printed with uppercase and lowercase letters, as well as numbers and popular shapes
  • Activity cards offer fun educational lessons and suggestions to extend learning fun
  • Sturdy latch and handle helps kids take learning with them wherever they go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.