Zoro Homepage

Rainbow Reactions Preschool Science Lab, 14-Piece Set

  • Mfr # LER2894

  • Zoro # G016513966


product price: $29.89
/ea

Key Features

Includes
3 test tubes, center flask, 3 color lenses, fine motor dropper, stir stick, funnel, full-color experiment guide, and rainbow storage tray
Recommended Age
3+ years
Material
Plastic
Color
Multicolor
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER2894
Zoro #
G016513966
UPC #
765023028942
Country of Origin
China

Details

Includes
3 test tubes, center flask, 3 color lenses, fine motor dropper, stir stick, funnel, full-color experiment guide, and rainbow storage tray
Recommended Age
3+ years
Material
Plastic
Color
Multicolor
Recommended Grade
Grade PK+

Description

Mix up all the colors of the rainbow! Budding scientists discover the colorful side of science with the color-mixing experiments for kids in the Rainbow Reactions Preschool Science Lab from Learning Resources! Specially designed with young scientists in mind, this preschool science lab includes the kid-sized tools and easy-to-grasp activities needed to help kids build observation and experimentation skills. Follow along with the full-color guides 10 science experiments for kids which turn common household ingredients into lessons on light and color and use the color lenses, test tube, beaker, funnel, and dropper to build new fine motor skills along the way! When the colorful experiments are done for the day, this science kits pieces fit inside the Rainbow Reactions Preschool Science Lab for easy storage until the lab opens again. Lab measures 10"W x 8.5"H x 4.5"D. Experiment at home, or add to collections of STEM toys for classrooms! When kids observe and experiment with science kits from Learning Resources, they turn their kitchen tables into working science labs. Featuring science experiments for kids and tools inspired by real-world labs, these award-winning educational toys unlock the essentials of biology, chemistry, and physics through hands-on, screen-free play. Made from durable, BPA-free plastic, our science toys are ready for years of learning fun at home or in the classroom.


  • The Science of Color: Kids discover the science behind color mixing with this 14-piece deluxe preschool science lab!
  • Real Science Skills: As they follow along with the full-color guide's 10 fun science experiments for kids, little ones build observation, experimentation, and other STEM skills!
  • Kid-Sized Lab Tools: Designed for little hands, this science kit's color lenses, test tube, beaker, funnel, and dropper help kids build fine motor skills as the experiment!
  • Ages and Skills: Specially designed with little ones in mind, this preschool science lab helps kids as young as 4 build essential STEM skills!
  • Give the Gift of Learning: Whether you're shopping for holidays, birthdays, or just because, award-winning educational toys from Learning Resources help you discover new learning fun every time you give a gift!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.