Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skill Builders Number Learning Kit

  • Mfr # LER3387

  • Zoro # G316038862


product price: $19.69
/ea

Key Features

Material
Plastic
Recommended Grade
Grade PK+
Color
Multicolor
Includes
50 MathLink Cubes, 20 Double-Sided Activity Cards, 1 Reusable Storage Tin
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LER3387
Zoro #
G316038862
UPC #
765023033878
Country of Origin
China

Details

Material
Plastic
Recommended Grade
Grade PK+
Color
Multicolor
Includes
50 MathLink Cubes, 20 Double-Sided Activity Cards, 1 Reusable Storage Tin
Recommended Age
4+ years

Description

Looking for an easy way to help kids learn number skills? Introduce them to hands-on toys and school-ready learning activities in one compact package! With 24 math cubes and 40 workbook-style number activities, this counting and sorting toy helps kids learn skip counting, one-to-one correspondence, addition and subtraction, and more! Best of all, the hands-on counting manipulatives also strengthen fine motor skills. How does this STEM toy help kids learn? Use the linking cubes to make your own math craft creations! Made from durable plastic, the Skill Builders! Number Learning Kit comes with a carrying case for easy cleanup or on-the-go play, and makes an easy addition to Montessori toys and homeschool supplies. Age 4+/Grade PreK+


  • Hands-On Math Learning: Kids build counting and number skills every time they play with this set's 50 MathLink Cubes linking cubes!
  • Workbook-Style Activities: The full-color cards' 40 activities introduce skip counting, one-to-one correspondence, and more!
  • Sized for Little Hands: These math manipulatives also help kids build coordination, pincer grasp, and other essential fine motor skills as they learn and play.
  • Built-In Storage: Durable plastic counting blocks and cards store inside the compact, reusable carrying case for easy cleanup and on-the-go play!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.