Shop LEARNING RESOURCES
See all product information
Create Account
Super Strong Magnetic Clips, Assorted Colors, 4PK
- Mfr # LER2692
- Zoro # G523724398
product price:Â
$
29.15
/pk of 4, $7.29/ea
Key Features
Color
Assorted
Size
1.5 in D
Gauge Case Material
Plastic, Magnet
Includes
4 Magnetic Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LER2692
- Zoro #
- G523724398
- UPC #
- 765023026924
- Country of Origin
- China
Dimensions
- Size
- 1.5 in D
Details
- Color
- Assorted
- Gauge Case Material
- Plastic, Magnet
- Includes
- 4 Magnetic Clips
Description
Hold folders, student portfolios or large stacks of homework-up to 50 pages per clip! Brightly colored - use on whiteboards, file cabinets or any magnetic surface. Measure 1.5'' in diameter. Each pack includes 4 clips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.