Shop LEARNING RESOURCES
See all product information
Create Account
Super Strong Magnetic Hooks, Assorted Colors, 4PK
- Mfr # LER2694
- Zoro # G823724036
product price:Â
$
24.49
/pk of 4, $6.12/ea
Key Features
Includes
4 Magnetic Hooks
Size
1.5 in D
Color
Assorted
Gauge Case Material
Metal, Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LER2694
- Zoro #
- G823724036
- UPC #
- 765023026948
- Country of Origin
- China
Dimensions
- Size
- 1.5 in D
Details
- Includes
- 4 Magnetic Hooks
- Color
- Assorted
- Gauge Case Material
- Metal, Magnet
Description
Colorful magnetic hooks lend you a strong hand! Free up more wall and bulletin board space by storing materials on metal filing cabinets and other magnetic surfaces. Great for hanging pocket charts, flipbooks, decorations, hall passes, and more. Set of 4 in bright colors: red, blue, green and yellow. Metal hooks measure 1.5'' in diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.